Shop ROYAL BASKET TRUCKS

Cube Truck, 44 in, 32 in, Black, 800 lb

  • Mfr # G16-BKX-PGA-4UNN
  • Zoro # G2203988

product price: 
$
491.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
32 in
Material
Polyethylene, Steel, Rubber
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-BKX-PGA-4UNN
Zoro #
G2203988
UPC #
-
Country of Origin
United States
Material
Polyethylene, Steel, Rubber
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Caster Material
Polyurethane
Cubic Foot Capacity
18.6 cu ft
Container Material - Hoppers and Cube Trucks
LDPE
Item - Cube Truck
Cube Truck
Frame Material
Steel
Volume Capacity
5/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
800 lb
Standards
FDA
Caster Configuration
(4) Swivel
Includes
Tube with Base and Casters
Bushel Capacity
16 bu
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Black
Caster Type
(4) Swivel
Cubic Yard Capacity
0.74 cu yd
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Lid/Cover Type
No Lid/Cover
Caster Brake Type
No Brake Included
Caster Wheel Tread Type/Material
Standard Polyurethane
Wire Color
Black

Dimensions

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
32 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
44 in x 32 in x 35 1/2 in
Wire Rope Length
44 in
Length
44 in

Description

Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 800 lb, Bushel Capacity 16 bu, Overall Length 44 in, Overall Height 35 1/2 in, Overall Width 32 in, Overall LxWxH 44 in x 32 in x 35 1/2 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.