
Wire Cart Cover, 24''D X 36''W X 63''H, 400 Denier Blue Nylon With Zipper Flap
Mfr # CC243663BNZ
Zoro # G021967402
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Height
63 in
Overall Length
36 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC243663BNZ
Zoro #
G021967402
UPC #
651588016268
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
63 in
Overall Length
36 in
Details
Item
Cart Cover
Color
White
Material
Nylon
Description
Wire Cart Cover, 24''D x 36''W x 63''H, 400 denier blue nylon with zipper flap (non-returnable) , NON-RETURNABLE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.