Shop GLOBAL INDUSTRIAL
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nexel 4 Shelf Truck, Chrome, 36"W x 24"D x 70"H, Rubber Plate Casters, 2 Rigid, 2 Swivel
- Mfr # 168233
- Zoro # G022794991
product price:Â
$
450.99
/ea
Key Features
Overall Height
70 in
Overall Length
24 in
Overall Width
36 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 168233
- Zoro #
- G022794991
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 70 in
- Overall Length
- 24 in
- Overall Width
- 36 in
Details
- Material
- Steel
- Color
- Chrome
- Load Capacity
- 2000 lbs
- Number of Shelves
- 4
- Wire Shelving Type
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
- Shelf Capacity
- 800 lbs
Description
Our rugged electroplated nickel-chrome-finished industrial wire storage shelf design is highly durable, corrosion-resistant and attractive -- and priced to save you money These NSF-approved units are a proven favorite for dry storage and display use because they're maintenance free, discourage dust build-up and maximize visibility, access and air circulation. Easy assembly without tools. Shelves adjust at 1"" increments. Individual shelf capacity 600 lbs. 4 swivel casters and donut bumpers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.