Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART DOLLY BASE WITH ENCLOSURE PANELS

  • Mfr # WRDBS4-63-2460EP

  • Zoro # G216545507


product price: $1,636.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Number of Shelves
4
Overall Height
69 in
Overall Width
24 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRDBS4-63-2460EP
Zoro #
G216545507
UPC #
651588137475
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
60 in

Details

Load Capacity
1,200 lb
Number of Shelves
4
Item
Enclosure Cart Dolly Base
Material
Carbon Steel
Color
Chrome

Description

Wire Enclosed Cart, mobile, 60''W x 24''D x 69''H, 1200 lb. capacity, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 63''H post, 4 enclosure panels, 1 dolly base, 4 plate thermoplastic resin casters 2 rigid, 2 swivel with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.