WIRE CART SLANT SHELVES W/ 28 BINS

  • Mfr # WRCSL5-63-2448-106YL

  • Zoro # G916533040


product price: $1,123.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Bin Color
Yellow
Load Capacity
1,200 lb
Number of Shelves
5
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2448-106YL
Zoro #
G916533040
UPC #
651588165331
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Length
48 in
Overall Height
69 in

Details

Color
Chrome
Bin Color
Yellow
Load Capacity
1,200 lb
Number of Shelves
5
Material
Carbon Steel
Total Number of Bins
28
Item
Merchandising and Display Rack/Cart

Description

Slanted Shelf Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, and 28 QSB106 yellow bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.