Shop JAMCO

Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, 3 Shelves

  • Mfr # XY348U500
  • Zoro # G9949475

product price: 
$
1,562.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
31 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XY348U500
Zoro #
G9949475
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves
Wheel Type
5" x 1 1/4" Urethane with Steel Rigs
Handle Type
Flat
Number of Shelves
3
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
16 ga
Assembled/Unassembled
Assembled
Caster Material
Urethane
Utility Cart Item
Stainless Steel Service Cart
Finish
Polished
Distance Between Shelves
10 in
Handle Included
Yes
Capacity per Shelf
400 lb
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped/Flush Combination
Non-Marking
No
Electrical Included
No
Distance Between Top and Middle Shelf
10 in
Number of Drawers
0
Number of Compartments
0
Distance Between Middle and Bottom Shelf
10 in
Construction
Welded Stainless Steel
Type
3 Shelf
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Method of Construction
Bolted
Lip Style
3-Sided Lipped
Caster Wheel/Tread Material
Urethane
Caster Mounting Type
Plate
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
31 in
Caster Width
1-1/4 in
Shelf Width
30 in
Top Shelf Height
35 in
Shelf Length
48 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 31 in x 35 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 10 in, Shelf Length 48 in, Shelf Width 30 in, Distance Between Middle and Bottom Shelf 10 in, Distance Between Top and Middle Shelf 10 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products