Zoro Homepage

WIRE CART SLANT SHELVES W/ 28 BINS

  • Mfr # WRCSL5-63-2448EP-106RD

  • Zoro # G616533166


product price: $1,048.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Total Number of Bins
28
Load Capacity
1,200 lb
Overall Height
69 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-63-2448EP-106RD
Zoro #
G616533166
UPC #
651588165072
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
24 in

Details

Bin Color
Red
Total Number of Bins
28
Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Number of Shelves
5
Material
Carbon Steel
Color
Chrome

Description

Slanted Shelf Enclosure Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 2 flat and 3 slanted shelves, 28 QSB106 red bins and side enclosure panels, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.