
WIRE CART SLANT SHELVES WITH 38 BINS
Mfr # WRCSL5-74-1836-104230BL
Zoro # G916533019
product price: $1,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Total Number of Bins
38
Load Capacity
1,200 lb
Color
Chrome
Overall Width
18 in
Bin Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRCSL5-74-1836-104230BL
Zoro #
G916533019
UPC #
651588137215
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
36 in
Overall Height
80 in
Details
Total Number of Bins
38
Load Capacity
1,200 lb
Color
Chrome
Bin Color
Blue
Number of Shelves
5
Item
Merchandising and Display Rack/Cart
Material
Carbon Steel
Description
Slanted Shelf Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 18 QUS230 blue bins, and casters with donut bumpers, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.