WIRE CART SLANT SHELVES WITH 54 BINS

  • Mfr # WRCSL5-74-1848-104220IV

  • Zoro # G516533167


product price: $1,132.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
5
Bin Color
Ivory
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRCSL5-74-1848-104220IV
Zoro #
G516533167
UPC #
651588137376
Country of Origin
China

Dimensions

Overall Length
48 in
Overall Height
80 in
Overall Width
18 in

Details

Load Capacity
1,200 lb
Item
Merchandising and Display Rack/Cart
Color
Chrome
Number of Shelves
5
Bin Color
Ivory
Material
Carbon Steel
Total Number of Bins
50

Description

Slanted Shelf Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 2 flat and 3 slanted shelves, 20 QSB104 and 30 QUS220 ivory bins, and casters with donut bumpers, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.