
WIRE CART WITH 8 BIG BINS
Mfr # WRC2-63-3036-974976RD
Zoro # G216542155
product price: $935.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Width
30 in
Overall Height
69 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC2-63-3036-974976RD
Zoro #
G216542155
UPC #
651588136577
Country of Origin
Multiple
Dimensions
Overall Width
30 in
Overall Height
69 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Item
Cart Stem Caster
Number of Shelves
2
Description
Bin Transport Cart, 36''W x 30''D x 42''H, includes: 2 wire shelves, 4 posts, 2 29''L x 16''W x 11''H bins QUS974, 6 29''L x 16''W x 15''H bins QUS976, 4 5'' poyurethane swivel casters 2 with brakes, bins are red and autoclavable up to 250°, cart finish: chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.