Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CART WITH 80 BINS

  • Mfr # WRC9-63-2448-105BL

  • Zoro # G516553370


product price: $1,533.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Overall Height
69 in
Overall Width
24 in
Color
Chrome
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC9-63-2448-105BL
Zoro #
G516553370
UPC #
651588136638
Country of Origin
Multiple

Dimensions

Overall Height
69 in
Overall Width
24 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Color
Chrome
Number of Shelves
9
Item
Catheter Cart
Material
Carbon Steel

Description

Catheter Bin Wire Cart, 48''W x 24''D x 69''H, 1200 lbs load capacity, includes: 9 shelves and 80 QSB105 blue bins, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.