Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CARTON STAND DIVIDER 18in X 14in

  • Mfr # WCSD-1814

  • Zoro # G416545246


product price: $25.89
/ea

Key Features

Material
Carbon Steel
Overall Length
18 in
Color
Chrome
Overall Height
14 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSD-1814
Zoro #
G416545246
UPC #
651588129708
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
14 in
Overall Width
1 in

Details

Material
Carbon Steel
Color
Chrome
Item
Shelving Accessories

Description

Wire Carton Divider, 18''W x 14''H, chrome plated finish, for use with 18''D wire shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.