Zoro Homepage

WIRE CARTON STAND DIVIDER 18in X 20in

  • Mfr # WCSD-1820

  • Zoro # G916545319


product price: $18.49
/ea

Key Features

Overall Height
20.5 in
Material
Carbon Steel
Overall Width
1 in
Overall Length
18 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCSD-1820
Zoro #
G916545319
UPC #
651588129722
Country of Origin
China

Dimensions

Overall Height
20.5 in
Overall Width
1 in
Overall Length
18 in

Details

Material
Carbon Steel
Item
Shelving Accessories
Color
Chrome

Description

Wire Carton Divider, 18''W x 20-1/2''H, chrome plated finish, for use with 18''D wire shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.