Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CRADLE SHELF BLACK EPOXY 14X36

  • Mfr # 1436WSBK

  • Zoro # G216553540


product price: $82.35
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Load Capacity
9 bottles
Overall Height
1 in
Overall Width
14 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436WSBK
Zoro #
G216553540
UPC #
651588183427
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
14 in
Length
36 in

Details

Number of Shelves
1
Item
Shelving Wine
Load Capacity
9 bottles
Color
Epoxy Coated, Black
Material
Carbon Steel

Description

Wine Cradle Shelf, 36''W x 14''D, holds up to nine 9 bottles, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.