Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE CRADLE SHELVING UNIT BLACK EPOXY 14X36X86

  • Mfr # WR86-1436WSBK

  • Zoro # G716527843


product price: $1,573.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Shelves
17
Load Capacity
153 bottles
Overall Width
14 in
Material
Carbon Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1436WSBK
Zoro #
G716527843
UPC #
651588232781
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
74 in
Length
48 in

Details

Number of Shelves
17
Load Capacity
153 bottles
Color
Epoxy Coated, Black
Material
Carbon Steel
Item
Shelving Unit Wire

Description

Wine Cradle Shelving Unit, wire, 36''W x 14''D x 86''H, holds up to 153 bottles, includes: 17 cradle shelves, 4 posts, foot plates and wall brackets, black epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.