Zoro Homepage

WIRE CRADLE SHELVING UNIT CHROME 14X48X86

  • Mfr # WR86-1448WSC

  • Zoro # G216527596


product price: $1,819.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
14 in
Overall Height
74 in
Material
Carbon Steel
Load Capacity
204 bottles
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-1448WSC
Zoro #
G216527596
UPC #
651588232880
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
74 in
Length
48 in

Details

Color
Chrome
Material
Carbon Steel
Load Capacity
204 bottles
Item
Shelving Unit Wire
Number of Shelves
17

Description

Wine Cradle Shelving Unit, wire, 48''W x 14''D x 86''H, holds up to 204 bottles, includes: 17 cradle shelves, 4 posts, foot plates and wall brackets, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.