Zoro Homepage

WIRE DOLLY BASE SECURITY UNIT PROFORM GREEN EPOXY

  • Mfr # MD2448-70SECP

  • Zoro # G716532939


product price: $1,734.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Color
Epoxy Coated, Green
Overall Width
24 in
Material
Carbon Steel
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD2448-70SECP
Zoro #
G716532939
UPC #
651588123362
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
70 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Security Unit
Number of Shelves
2

Description

Security Unit, mobile with dolly base, 48''W x 24''D x 70''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, 4 plate casters: 2 rigid and 2 swivel with brakes, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.