
WIRE KEYBOARD DRAWER
Mfr # KEYBD
Zoro # G616545305
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 in
Overall Height
4.25 in
Material
Carbon Steel
Overall Width
25.25 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEYBD
Zoro #
G616545305
UPC #
651588068434
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Height
4.25 in
Overall Width
25.25 in
Details
Item
Shelving Accessories
Material
Carbon Steel
Color
Chrome
Description
Keyboard Shelf, 25-1/4''W x 15''D x 4-1/4''H, 6'' height adjustment, fits keyboards up to 21''W x 11''D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.