Zoro Homepage

WIRE MOBILE SECURITY UNIT

  • Mfr # M2436-69SEC

  • Zoro # G916532913


product price: $1,839.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Load Capacity
1,200 lb
Overall Length
36 in
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436-69SEC
Zoro #
G916532913
UPC #
651588069011
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
24 in
Overall Height
69 in

Details

Item
Security Unit
Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
2

Description

Security Unit, mobile, 36''W x 24''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.