Zoro Homepage

WIRE MOBILE SECURITY UNIT PROFORM GREEN EPOXY

  • Mfr # M2436-69SECP

  • Zoro # G816532952


product price: $1,488.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Overall Width
24 in
Overall Height
69 in
Material
Carbon Steel
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2436-69SECP
Zoro #
G816532952
UPC #
651588123287
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
69 in
Overall Length
36 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Number of Shelves
2
Item
Security Unit
Load Capacity
1,200 lb

Description

Security Unit, mobile, 36''W x 24''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides, 1 pair of security panel doors, and 4 posts, donut bumpers, 4 5'' poly stem casters 2 with brakes, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.