Zoro Homepage

WIRE MOBILE WORKSTATION CART

  • Mfr # M1836SL34C

  • Zoro # G116533062


product price: $348.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Overall Length
36 in
Color
Chrome
Overall Height
40 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1836SL34C
Zoro #
G116533062
UPC #
651588068656
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
40 in
Overall Width
18 in

Details

Load Capacity
400 lb
Item
Merchandising and Display Rack/Cart
Color
Chrome
Number of Shelves
2
Material
Carbon Steel

Description

Mobile Cart, 36''W x 18''D x 40''H, includes: 1 flat wire shelf, 1 slanted wire shelf, 2 29'' posts, 2 34'' posts, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.