Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE PROFORM CORNER SHELF 18X36

  • Mfr # 1836CRNP

  • Zoro # G816542364


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
700 lb
Color
Epoxy Coated, Green
Number of Shelves
1
Overall Width
50.25 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1836CRNP
Zoro #
G816542364
UPC #
651588184066
Country of Origin
China

Dimensions

Overall Width
50.25 in
Overall Height
1 in
Length
38 in

Details

Load Capacity
700 lb
Color
Epoxy Coated, Green
Number of Shelves
1
Item
Wire Shelving
Material
Carbon Steel

Description

Shelf, wire, 5 sided, for use with 18''D adjacent units, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.