
WIRE PROFORM CORNER SHELF 24X42
Mfr # 2442CRNP
Zoro # G116542248
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Load Capacity
700 lb
Overall Height
1 in
Length
46 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2442CRNP
Zoro #
G116542248
UPC #
651588184080
Country of Origin
China
Dimensions
Overall Height
1 in
Length
46 in
Overall Width
58.5 in
Details
Number of Shelves
1
Load Capacity
700 lb
Item
Wire Shelving
Color
Epoxy Coated, Green
Material
Carbon Steel
Description
Shelf, wire, 5 sided, for use with 24''D adjacent units, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.