
WIRE RACK CART W / 4 BINS
Mfr # WRC5-63-2436-92060GY
Zoro # G616542489
product price: $791.99
/eaKey Features
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Load Capacity
1,200 lb
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC5-63-2436-92060GY
Zoro #
G616542489
UPC #
651588160435
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
24 in
Overall Length
36 in
Details
Load Capacity
1,200 lb
Material
Carbon Steel
Color
Chrome
Item
Cart Stem Caster
Number of Shelves
5
Description
Bin Cart System, 36''W x 24''D x 69''H, 1200 lb. load capacity, 4 modular drawers with dividable grid gray container included DG92060, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.