Zoro Homepage

WIRE SECURITY CART WITH 2 INTERMEDIATE SHELVES GREEN EPOXY

  • Mfr # M2136-69SECP-2

  • Zoro # G516532962


product price: $1,754.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Load Capacity
1,200 lb
Color
Epoxy Coated, Green
Overall Width
21 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2136-69SECP-2
Zoro #
G516532962
UPC #
651588174685
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Length
36 in
Overall Height
63 in

Details

Number of Shelves
4
Load Capacity
1,200 lb
Color
Epoxy Coated, Green
Item
Security Unit
Material
Carbon Steel

Description

Security Unit, mobile, 36''W x 21''D x 69''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, 4 casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.