Zoro Homepage

WIRE SECURITY UNIT

  • Mfr # 2460-63SEC

  • Zoro # G416532956


product price: $1,837.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Overall Height
63 in
Overall Length
60 in
Material
Carbon Steel
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460-63SEC
Zoro #
G416532956
UPC #
651588059890
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
60 in
Overall Width
24 in

Details

Number of Shelves
2
Item
Security Unit
Material
Carbon Steel
Color
Chrome

Description

Security Unit, stationary, 60''W x 24''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides and 1 pair security panel doors, and 4 posts, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.