Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SECURITY UNIT PROFORM GREEN EPOXY

  • Mfr # 2436-63SECP

  • Zoro # G716532922


product price: $1,371.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
63 in
Material
Carbon Steel
Overall Length
36 in
Color
Epoxy Coated, Green
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2436-63SECP
Zoro #
G716532922
UPC #
651588123225
Country of Origin
China

Dimensions

Overall Height
63 in
Overall Length
36 in
Overall Width
24 in

Details

Item
Security Unit
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
2

Description

Security Unit, stationary, 36''W x 24''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 1 security panel set includes back and sides and 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.