
WIRE SECURITY UNIT WITH 2 INTERMEDIATE SHELVES GREEN EPOXY
Mfr # 2448-63SECP-2
Zoro # G616532978
product price: $1,633.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
63 in
Material
Carbon Steel
Overall Length
48 in
Overall Width
24 in
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448-63SECP-2
Zoro #
G616532978
UPC #
651588148204
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Length
48 in
Overall Width
24 in
Details
Item
Security Unit
Material
Carbon Steel
Color
Epoxy Coated, Green
Number of Shelves
4
Description
Security Unit, stationary, 48''W x 24''D x 63''H, includes: 1 top shelf, 1 bottom shelf, 2 intermediate shelves, 1 security panel set includes back and sides, 1 pair security panel doors, and 4 posts, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.