Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 12"Wx36"L Shelf, Black Epoxy

  • Mfr # 1236BK

  • Zoro # G8163016


product price: $25.85
/ea

Key Features

Number of Shelves
1
Overall Height
1 in
Overall Width
12 in
Material
Carbon Steel
Color
Epoxy Coated, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1236BK
Zoro #
G8163016
UPC #
651588207918
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
12 in

Details

Item
Wire Shelving
Number of Shelves
1
Material
Carbon Steel
Color
Epoxy Coated, Black

Description

Wire Shelf,12 In. Wx36 In. L Shelf,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.