Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 12x24in, LdCap 600lb

  • Mfr # 1224C

  • Zoro # G1896775


product price: $21.89
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1224C
Zoro #
G1896775
UPC #
651588176191
Country of Origin
China

Dimensions

Overall Depth
12 in
Overall Width
24 in
Shelf Width
24 in
Shelf Depth
12 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Standards
NSF
Wire Shelving Finish
Chrome
Wire Shelving Material
Steel
Load Capacity
600 lb
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Recommended Environments
Dry
Mounting Hardware Required
Yes

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 12 in, Overall Width 24 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 12 in, Shelf Width 24 in, Load Capacity 600 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.