Zoro Homepage

Wire Shelf, 14x36in, LdCap 600lb

  • Mfr # 1436BK

  • Zoro # G1895479


product price: $31.15
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436BK
Zoro #
G1895479
UPC #
651588208052
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Depth
14 in
Lip Height
1/4 in
Shelf Width
36 in
Shelf Depth
14 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Shelf Capacity
600 lb
Load Capacity
600 lb
Standards
NSF
Wire Shelving Finish
Epoxy
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Quick-Adjust
Recommended Environments
Dry, Wet

Description

Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 36 in, Load Capacity 600 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.