Wire Shelf, 14x48in, LdCap 600lb
Mfr # 1448P
Zoro # G1894386
product price: $43.99
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1448P
Zoro #
G1894386
UPC #
651588056318
Country of Origin
China
Dimensions
Overall Depth
14 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
14 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Load Capacity
600 lb
Shelf Capacity
600 lb
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Lip Type
Stationary
Recommended Environments
Dry, Wet
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Description
Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 14 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 14 in, Shelf Width 48 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.