Zoro Homepage

Wire Shelf, 18"D x 24"W, Silver

  • Mfr # 1824S

  • Zoro # G2418407


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1824S
Zoro #
G2418407
UPC #
651588056677
Country of Origin
China

Dimensions

Width
24"
Depth
18"
Overall Width
24 in
Overall Height
1"
Overall Depth
18 in
Shelf Width
24 in
Shelf Depth
18 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Gauge
16
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Capacity
800 lb.
Shelf Capacity
800 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Stainless Steel
Mounting Hardware Required
Yes
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Load Capacity
800 lb
Recommended Environments
Dry, Harsh, Wet

Description

Wire Shelf, Color Silver, Material Type 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 24 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 24 in, Load Capacity 800 lb, Lip Type Stationary, Dry, Harsh, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.