Zoro Homepage

Wire Shelf, 18"D x 42"W, Chrome

  • Mfr # 1842C

  • Zoro # G9003793


product price: $40.95
/ea

Key Features

Shelving Type
Add-On
Shelving Style
Open
Depth
18"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1842C
Zoro #
G9003793
UPC #
651588003473
Country of Origin
China

Dimensions

Width
42"
Depth
18"
Overall Width
42 in
Overall Depth
18 in
Shelf Depth
18 in
Shelf Width
42 in

Details

Item
Metal Shelving
Shelving Type
Add-On
Shelving Style
Open
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Includes
Split Sleeves
Shelf Capacity
800 lb
Shelving Frame Material
Steel
Finish - Shelving and Racks
Chrome Plated
Number of Drawers
0
No. of Shelves
1
Standards
NSF
Shelf Style
Ventilated
Item - Shelving
Metal Shelving
Shelving Gauge
16
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Mounting Hardware Required
Yes
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Load Capacity
800 lb
Recommended Environments
Dry

Description

Metal Shelving, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 42 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 42 in, Load Capacity 800 lb, Lip Type Stationary, Includes Split Sleeves, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.