Wire Shelf, 18"D x 60"W, Silver
Mfr # 1860S
Zoro # G2418370
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Depth
18"
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1860S
Zoro #
G2418370
UPC #
651588057773
Country of Origin
China
Dimensions
Width
60"
Depth
18"
Overall Depth
18 in
Overall Width
60 in
Overall Height
1"
Shelf Width
60 in
Shelf Depth
18 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Stainless steel
Gauge
16
Shelf Capacity
600 lb
Item - Wire Shelves
Wire Shelf
Wire Shelving Material
Stainless Steel
Wire Shelving Finish
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Capacity
600 lb.
Shelf Adjustment Type
Split Sleeve
Mounting Hardware Required
Yes
Recommended Environments
Dry, Harsh, Wet
Lip Type
Stationary
Load Capacity
600 lb
Description
Wire Shelf, Color Silver, Material Type 304 Stainless Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 60 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 60 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Harsh, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.