Wire Shelf, 21x36in, LdCap 800lb
Mfr # 2136C
Zoro # G1895497
product price: $46.35
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2136C
Zoro #
G1895497
UPC #
651588058251
Country of Origin
China
Dimensions
Overall Width
36 in
Overall Depth
21 in
Shelf Width
36 in
Shelf Depth
21 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Chrome
Wire Shelving Material
Steel
Standards
NSF
Shelf Capacity
800 lb
Load Capacity
800 lb
Lip Type
Stationary
Recommended Environments
Dry
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Description
Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 36 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 36 in, Load Capacity 800 lb, Lip Type Stationary, Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.