Wire Shelf, 21x48in, LdCap 800lb
Mfr # 2148BK
Zoro # G1894736
product price: $53.59
/eaKey Features
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2148BK
Zoro #
G1894736
UPC #
651588208410
Country of Origin
China
Dimensions
Lip Height
1/4 in
Overall Depth
21 in
Overall Width
48 in
Shelf Width
48 in
Shelf Depth
21 in
Details
Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Black
Finish
Epoxy Coated
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Finish
Epoxy
Standards
NSF
Load Capacity
800 lb
Shelf Capacity
800 lb
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary
Mounting Hardware Required
Yes
Description
Wire Shelf, Color Black, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 48 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 48 in, Load Capacity 800 lb, Lip Type Stationary, Lip Height 1/4 in, Dry, Wet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.