Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 21x54in, LdCap 600lb

  • Mfr # 2154P

  • Zoro # G1894544


product price: $49.79
/ea

Key Features

Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154P
Zoro #
G1894544
UPC #
651588058534
Country of Origin
China

Dimensions

Overall Width
54 in
Overall Depth
21 in
Shelf Depth
21 in
Shelf Width
54 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Green
Finish
Epoxy Coated
Wire Shelving Finish
Epoxy
Standards
NSF
Shelf Capacity
600 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Wire Shelving Material
Steel
Load Capacity
600 lb
Mounting Hardware Required
Yes
Recommended Environments
Dry, Wet
Shelf Adjustment Type
Quick-Adjust
Lip Type
Stationary

Description

Wire Shelf, Color Green, Epoxy Coated Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 21 in, Overall Width 54 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 21 in, Shelf Width 54 in, Load Capacity 600 lb, Lip Type Stationary, Dry, Wet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.