Wire Shelf, 24"Wx36"L Shelf, Proform, Green Epoxy
Mfr # 2436P
Zoro # G8165466
product price: $44.59
/eaKey Features
Color
Green
Overall Height
1 in
Overall Width
24 in
Number of Shelves
1
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2436P
Zoro #
G8165466
UPC #
651588208533
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
24 in
Details
Item
Wire Shelving
Color
Green
Number of Shelves
1
Material
Carbon Steel
Description
Wire Shelf,24 In.Wx36 In.L Shelf,Proform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.