Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24"Wx48"L Shelf, Black Epoxy

  • Mfr # 2448BK

  • Zoro # G8163147


product price: $57.99
/ea

Key Features

Overall Width
24 in
Color
Epoxy Coated, Black
Number of Shelves
1
Material
Carbon Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2448BK
Zoro #
G8163147
UPC #
651588208571
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
1 in

Details

Item
Wire Shelving
Color
Epoxy Coated, Black
Number of Shelves
1
Material
Carbon Steel

Description

Wire Shelf,24 In. Wx48 In. L Shelf,Black Epoxy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.