Metal Shelving, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel

  • Mfr # QCH5-3618AB
  • Zoro # G7313008
product price: 
$
220.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QCH5-3618AB
Zoro #
G7313008
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
850 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
20 ga
Gauge
20 ga
No. of Shelves
5
Number of Drawers
0
Item - Shelving
Metal Shelving
Shelf Adjustments
1 in
Material
Carbon Steel
Shelving Post Gauge
14
Includes
(20) Shelf Chips, (5) Adjustable Shelves, Back Panel, Beaded T-Post End Panels, Offset Angle Post
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Shelving Type
Add-On
Finish - Shelving and Racks
Powder Coated
Shelving Style
Closed
Standards
SCS
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 in
Duty Rating
Medium-Duty
Load Capacity per Shelf
850 lb
Whole Unit Load Capacity
4,250 lb
Post Construction
Bead
Assembled
Unassembled
Frame Material
Steel
Post Gauge
14 ga

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
84 in
Width
36 in
Height
87"
Depth
18"

Description

Closed Industrial Shelving, Add-On Unit, Material Steel, Width 36 In., Depth 18 In., Height 87 In., Shelf Capacity 850 lb., Number of Shelves 5, Color Gray, 20 Gauge, Powder-Coat Finish

Ratings & reviews