Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelf, 24x60in, LdCap 1,000lb

  • Mfr # 2460CHD

  • Zoro # G1894620


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2460CHD
Zoro #
G1894620
UPC #
651588067147
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
60 in
Shelf Width
60 in
Shelf Depth
24 in

Details

Item
Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Quick Adjust Lever
Standards
NSF
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome
Shelf Capacity
1,000 lb
Load Capacity
1,000 lb
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Recommended Environments
Dry
Lip Type
Stationary

Description

Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 24 in, Overall Width 60 in, Shelf Adjustment Type Quick-Adjust, Shelf Depth 24 in, Shelf Width 60 in, Load Capacity 1,000 lb, Lip Type Stationary, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.