Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELF STAINLESS 12 X 60

  • Mfr # 1260S

  • Zoro # G416542269


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
1
Load Capacity
600-800 lb
Overall Width
12 in
Material
Carbon Steel
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1260S
Zoro #
G416542269
UPC #
651588210451
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Height
1 in
Length
60 in

Details

Number of Shelves
1
Load Capacity
600-800 lb
Material
Carbon Steel
Item
Wire Shelving
Color
Stainless

Description

Wire Shelf, 60''W x 12''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.