Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELF STAINLESS 14 X 42

  • Mfr # 1442S

  • Zoro # G316542451


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Width
14 in
Material
Stainless Steel
Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1442S
Zoro #
G316542451
UPC #
651588056233
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Height
1 in
Length
42 in

Details

Material
Stainless Steel
Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
1
Item
Wire Shelving

Description

Wire Shelf, 42''W x 14''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.