Zoro Homepage

WIRE SHELF STAINLESS 14 X 54

  • Mfr # 1454S

  • Zoro # G816542340


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600-800 lb
Length
54 in
Color
Stainless
Number of Shelves
1
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1454S
Zoro #
G816542340
UPC #
651588056417
Country of Origin
China

Dimensions

Length
54 in
Overall Width
14 in
Overall Height
1 in

Details

Load Capacity
600-800 lb
Item
Wire Shelving
Color
Stainless
Number of Shelves
1
Material
Stainless Steel

Description

Wire Shelf, 54''W x 14''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.