Zoro Homepage

WIRE SHELF STAINLESS 21 X 30

  • Mfr # 2130S

  • Zoro # G916542363


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
1
Length
30 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130S
Zoro #
G916542363
UPC #
651588058237
Country of Origin
China

Dimensions

Length
30 in
Overall Width
21 in
Overall Height
1 in

Details

Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
1
Material
Stainless Steel
Item
Wire Shelving

Description

Wire Shelf, 30''W x 21''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.