
WIRE SHELF STAINLESS 21 X 36
Mfr # 2136S
Zoro # G216542247
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600-800 lb
Color
Stainless
Overall Width
21 in
Number of Shelves
1
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2136S
Zoro #
G216542247
UPC #
651588058312
Country of Origin
China
Dimensions
Overall Width
21 in
Overall Height
1 in
Length
36 in
Details
Load Capacity
600-800 lb
Color
Stainless
Number of Shelves
1
Item
Wire Shelving
Material
Stainless Steel
Description
Wire Shelf, 36''W x 21''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.