
WIRE SHELF STAINLESS 21 X 54
Mfr # 2154S
Zoro # G916542424
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600-800 lb
Number of Shelves
1
Length
54 in
Overall Width
21 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2154S
Zoro #
G916542424
UPC #
651588058558
Country of Origin
China
Dimensions
Length
54 in
Overall Width
21 in
Overall Height
1 in
Details
Item
Wire Shelving
Load Capacity
600-800 lb
Number of Shelves
1
Color
Stainless
Material
Stainless Steel
Description
Wire Shelf, 54''W x 21''D, 600 - 800 lb. capacity, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.