Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELF STAINLESS 30 X 60

  • Mfr # 3060S

  • Zoro # G416542443


product price: $481.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Material
Stainless Steel
Overall Height
1 in
Load Capacity
600-800 lb
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3060S
Zoro #
G416542443
UPC #
651588211359
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
30 in
Length
60 in

Details

Item
Wire Shelving
Number of Shelves
1
Material
Stainless Steel
Load Capacity
600-800 lb
Color
Stainless

Description

Wire Shelf, 60''W x 30''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.