Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELF STAINLESS 30 X 72

  • Mfr # 3072S

  • Zoro # G016542386


product price: $601.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Shelves
1
Color
Stainless
Load Capacity
600-800 lb
Overall Height
1 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3072S
Zoro #
G016542386
UPC #
651588211397
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Width
30 in
Length
72 in

Details

Number of Shelves
1
Color
Stainless
Load Capacity
600-800 lb
Item
Wire Shelving
Material
Stainless Steel

Description

Wire Shelf, 72''W x 30''D, 600 - 800 lb. capacity, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.